Shop All Patio Umbrellas
Simplyshade
SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Ginkgo
Mfr # SSUM92-6X10RT00-A54011
Zoro # G803880646
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplyshade
- MFR # SSUM92-6X10RT00-A54011
- Zoro # G803880646
- UPC # 650878580519
- Country of Origin China
- Category Patio Umbrellas
Description
Features
- High quality residential umbrella
- Powder Coated Aluminum
- Crank lift to open
- 2 way Tilt
- Marine grade stainless steel hardware
- Nylon hubs, pulleys and rib connectors
- 100% Kevlar Mesh Cord
- Collection - Catalina
- Frame finish - Bronze
- Color - Ginkgo
- Fabric Type - Sunbrella
- Shape - Rectangle
- Open Height - 103.9 in.
- Close Height - 103.9 in.
- Width - 120 in.
- Depth - 72 in.
- Item Weight - 16 pound
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Winegard RZ-6000 Rayzar z1 Full Antenna Unit - White (RZ-6000)
- KRAZY NETZ Krazy Netz KNC9200 Basketball Hoops Net In Orange (KNC9200)
- FISKARS Nozzles Pistol Grip (1065670)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-6X8)
- SIMPLYSHADE Marco Polycrete Base Half Umbrella (SSBCH509)
- SIMPLYSHADE SimplyShade 10 ft. Bali Pro Square Rotating Cantilever Umbrella with Lights Navy (SSAD45SL-10SQ00-A5439)
- SIMPLYSHADE SimplyShade 72 in. Extra Large Market Umbrella Cover Grey (SSCPL902)
- SIMPLYSHADE SimplyShade SSUA4599-P071 9 ft. Amelia Half Polyester Umbrella; P071 Antique Beige (SSUA4599-P071)
- SIMPLYSHADE SimplyShade 8.6 ft. Skye Square Rotating Cantilever Umbrella With Cross Base Natural (SSAG5A-86SQ00-A5404)
- SIMPLYSHADE SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Taupe (SSUM92-6X10RT00-D3474)
- PURE GARDEN 10-Foot Offset Patio Umbrella with Cross Base, Red (50-102-R)
- Simplyshade Patio Umbrellas