Shop All Round Standoffs
Simply Standoffs
Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Bright Aluminum
Mfr # OEMK-050AL
Zoro # G302143006
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simply Standoffs
- MFR # OEMK-050AL
- Zoro # G302143006
- UPC # 670724228587
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Description
SIMPLY Standoffs give you a quality, American made mounting solution at a budget-friendly price.
All SIMPLY standoffs kits come with everything you need to install a single sign or panel.
This kit contains:
(4) 1/2" Diameter x 1/2" Length barrels
(4) 1/2"Diameter caps
(4) Connecting studge for material up to 1/4" thick
(4) Philips head screws
(4) Multi-purpose nylon wall anchors
Installation instructions
Bright Aluminum Finish
All SIMPLY standoffs kits come with everything you need to install a single sign or panel.
This kit contains:
(4) 1/2" Diameter x 1/2" Length barrels
(4) 1/2"Diameter caps
(4) Connecting studge for material up to 1/4" thick
(4) Philips head screws
(4) Multi-purpose nylon wall anchors
Installation instructions
Bright Aluminum Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62794)
- ZORO SELECT #10-24 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI-1000750US-100P)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.201)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 50 PK (M01210.100.0100)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1/2"D caps, Matte Black (OEMK-FM50BL)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Black (OEMK-100BL)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Plain, 5/8 in OD (WHCC625MF)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-075AL)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Matte Black (OEMK-075BL)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-100AL)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0106-AL28)
- Simply Standoffs Round Standoffs