Shop All Round Standoffs
Simply Standoffs
Complete 1/2"D x 1/2"L Contractor Pack - Bright Aluminum
Mfr # OEMK-CP50AL
Zoro # G302142993
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simply Standoffs
- MFR # OEMK-CP50AL
- Zoro # G302142993
- UPC # 670724228822
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Description
SIMPLY Standoffs give you a quality, American made mounting solution at a budget-friendly price.
All SIMPLY standoffs kits come with everything you need to install a single sign or panel. Our new Contractor Packs give you a one-click way to get everything you need to install 25 signs or panels.
This contractor pack contains:
(100) 1/2" Diameter x 1/2" Length barrels
(100) 1/2"Diameter caps
(100) Connecting studge for material up to 1/4" thick
(100) Philips head screws
(100) Multi-purpose nylon wall anchors
Installation instructions
Bright Aluminum Finish
All SIMPLY standoffs kits come with everything you need to install a single sign or panel. Our new Contractor Packs give you a one-click way to get everything you need to install 25 signs or panels.
This contractor pack contains:
(100) 1/2" Diameter x 1/2" Length barrels
(100) 1/2"Diameter caps
(100) Connecting studge for material up to 1/4" thick
(100) Philips head screws
(100) Multi-purpose nylon wall anchors
Installation instructions
Bright Aluminum Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-ALS4T-813-200/B)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-12CN180)
- ZORO SELECT Hex Nut, #10-24, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNI2-100-100P1)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.013.0100)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Gold (OEMK-050MG)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Black (OEMK-050BL)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1/2"D caps, Matte Silver (OEMK-FM50MS)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Silver (OEMK-050MS)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Gold (OEMK-FM100MG)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Silver (OEMK-100MS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1681-832-SS)
- Simply Standoffs Round Standoffs