Shop All Patio Umbrellas
Simply Shade
SimplyShade SSUWA811SS-A5422 Ibiza 11 ft. Sunbrella Wood & Aluminum Umbrella Antique Beige
Mfr # SSUWA811SS-A5422
Zoro # G303880795
original price:
$974.99
14% off
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simply Shade
- MFR # SSUWA811SS-A5422
- Zoro # G303880795
- UPC # 650878720786
- Country of Origin Unknown
- Category Patio Umbrellas
Description
An umbrella is an essential for anyone who has to step out of the house on a hot, sunny day, or when it is raining. Select an umbrella from the collection to protect yourself from the scorching heat or pouring rain. The handles and the shafts of the umbrellas are strong and the canopies are made from quality materials.
Features- Anodized Aluminum Pole
- Hardwood umbrella ribs
- Color: Antique Beige
- Size: 11'
- Fabric Type: Sunbrella
- Height: 107.83"
- Width: 132"
- Depth: 132"
- Cubic Feet : 3.81 cu. ft.
- Weight: 36.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Horse and Stable Fly Spray, Liquid, Spray Application, 1 qt (46172)
- CANNON Downrigger Lock for Digi-Troll 10, Digi-Troll 5, Mag 5 ST and Mag 10 STX (1903020)
- ALGOPLUS AlgoPlus 532 1 litre Acid Loving Plants Liquid Fertilizer (532)
- MTD Aircleaner Cvr (753-10084)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P034 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Navy (SSBU-5X7RT5T-P034)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black (SSBU-5X7RT5T-P090)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- SIMPLY SHADE SimplyShade SSUM92-6X10RT00-A5413 Catalina 6 ft. x 10 ft. Rectangle Sunbrella Push Button Tilt Umbrella Spa (SSUM92-6X10RT00-A5413)
- GAN EDEN 9 ft. Amelia Half Polyester Umbrella, P040 Natural (GA2650444)
- VILLACERA 9ft Half Umbrella, Beige (83-OUT5461)
- SIMPLYSHADE SimplyShade 8.6 ft. Skye Square Rotating Cantilever Umbrella With Cross Base Natural (SSAG5A-86SQ00-A5404)
- Simply Shade Patio Furniture