Shop All Patio Umbrellas
Simply Shade
SimplyShade SSUM92-7500-D2402 Catalina 7.5 ft. Octagon Solefin Push Button Tilt Umbrella Lemon
Mfr # SSUM92-7500-D2402
Zoro # G703880371
original price:
$186.99
8% off
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simply Shade
- MFR # SSUM92-7500-D2402
- Zoro # G703880371
- UPC # 650878719681
- Country of Origin Unknown
- Category Patio Umbrellas
Description
An umbrella is an essential for anyone who has to step out of the house on a hot, sunny day, or when it is raining. Select an umbrella from the collection to protect yourself from the scorching heat or pouring rain. The handles and the shafts of the umbrellas are strong and the canopies are made from quality materials.
Features- High Quality Solefin Canopy
- Bronze Powder Coated Aluminum Pole
- Easy to Use Crank Lift
- 2-way Push Button Tilt
- Color: Lemon
- Size: 7.5'
- Shape: Octagon
- Fabric Type: Solefin
- Height: 96"
- Width: 90"
- Depth: 90"
- Cubic Feet : 1.79 cu. ft.
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG 51.5 in. Extendable Ice Scraper/Squeegee (SC9070)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 70Lnk (72EXL070G)
- BRIGGS & STRATTON Assembly - Drive Wheel, 8 x 2 (7500542YP)
- DB ELECTRICAL New Radiator Fan For Kubota KX080-3 Excavator M100GXDTC M100XDTC M105SC M105SDS (1906-1006)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P034 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Navy (SSBU-5X7RT5T-P034)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black (SSBU-5X7RT5T-P090)
- SIMPLY SHADE SimplyShade SSUM92-6X10RT00-A5413 Catalina 6 ft. x 10 ft. Rectangle Sunbrella Push Button Tilt Umbrella Spa (SSUM92-6X10RT00-A5413)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Base, Beige (83-OUT5420B)
- PURE GARDEN 10-Foot Outdoor Patio Umbrella, Hunter Green (50-LG1176)
- CALIFORNIA UMBRELLA Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Navy (194061002711)
- Simply Shade Patio Furniture