Shop All Patio Umbrellas
Simply Shade
SimplyShade SSUB865KIT-P040-P0104 Tahiti 6.5 ft. Polyester Beach Umbrella with Fiberglass Ribs Beige
Mfr # SSUB865KIT-P040/P0104
Zoro # G303880832
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simply Shade
- MFR # SSUB865KIT-P040/P0104
- Zoro # G303880832
- UPC # 650878721844
- Country of Origin Unknown
- Category Patio Umbrellas
Description
An umbrella is an essential for anyone who has to step out of the house on a hot, sunny day, or when it is raining. Select an umbrella from the collection to protect yourself from the scorching heat or pouring rain. The handles and the shafts of the umbrellas are strong and the canopies are made from quality materials.
Features- Aluminum Frame
- Includes Carry Bag and Sand Anchor
- Color: Beige
- Size: 6.5'
- Fabric Type: Polyester
- Height: 86.61"
- Width: 78"
- Depth: 78"
- Cubic Feet : 0.65 cu. ft.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 6-Gallon Heavy Duty Galvanized Drain Pan w/ Spout 6" Deep - 19" Diameter (B1LX1710)
- HOLLAND BAR STOOL CO 72" Notre Dame (ND) Grill Cover (GC72ND-ND)
- KOHLER Screw Flg M8X1 25X25 (M-851025-S)
- STENS Toro 110506 Heavy-Duty Steel Deck Wheel 210-013 (210-013)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black (SSBU-5X7RT5T-P090)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P034 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Navy (SSBU-5X7RT5T-P034)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- SIMPLY SHADE SimplyShade SSUM92-6X10RT00-A5413 Catalina 6 ft. x 10 ft. Rectangle Sunbrella Push Button Tilt Umbrella Spa (SSUM92-6X10RT00-A5413)
- BOND 9-Ft. Aluminum Crank Market Patio Umbrella - Navy Blue (59632)
- PURE GARDEN 10 Rectangular Patio Umbrella, Orange (50-LG1280)
- LEISURE SPORTS Leisure Sports Spincast Rod and Reel Starter Kit (958898UBO)
- Simply Shade Patio Umbrellas