Shop All Patio Umbrellas
Simply Shade
SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black
Mfr # SSBU-5X7RT5T-P090
Zoro # G003880323
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simply Shade
- MFR # SSBU-5X7RT5T-P090
- Zoro # G003880323
- UPC # 650878719780
- Country of Origin Unknown
- Category Patio Umbrellas
Description
An umbrella is an essential for anyone who has to step out of the house on a hot, sunny day, or when it is raining. Select an umbrella from the collection to protect yourself from the scorching heat or pouring rain. The handles and the shafts of the umbrellas are strong and the canopies are made from quality materials.
Features- Tilts in all Directions
- Adjustable Height
- Steel Frame
- Includes Protective Cover
- Color: Black
- Size: 4.95' x 6.93'
- Shape: Rectangle
- Fabric Type: Polyester
- Height: 84.5"
- Width: 83.16"
- Depth: 59.4"
- Cubic Feet : 1.36 cu. ft.
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANPLOW Replacement EZ Glide Edge, HDPE Blade Material, 32 in Blade Width (PROEGE32)
- SEYMOUR MIDWEST Handle, Eye and Grub Hoes, 54" Circular (63009)
- ADJUSTA-POST Adjusta-Post 320 Ezee-Change Photo Relay Switch (320)
- AGRI-FAB Broadcast Spreader, 130 lb. Cap. (45-0548)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P034 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Navy (SSBU-5X7RT5T-P034)
- SIMPLY SHADE SimplyShade SSUM92-6X10RT00-A5413 Catalina 6 ft. x 10 ft. Rectangle Sunbrella Push Button Tilt Umbrella Spa (SSUM92-6X10RT00-A5413)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Blue (635752XXJ)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Jockey Red (194061036532)
- UPSHELF Upshelf 10463BK Detachable Umbrella Pole Shelf; Black (10463BK)
- PURE GARDEN Patio Umbrella with Solar Lights, Red (50-LG1174)
- Simply Shade Patio Umbrellas