Shop All Patio Umbrellas
Simply Shade
SimplyShade SSBU-5X7RT5T-P034 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Navy
Mfr # SSBU-5X7RT5T-P034
Zoro # G403880305
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simply Shade
- MFR # SSBU-5X7RT5T-P034
- Zoro # G403880305
- UPC # 650878719773
- Country of Origin Unknown
- Category Patio Umbrellas
Description
An umbrella is an essential for anyone who has to step out of the house on a hot, sunny day, or when it is raining. Select an umbrella from the collection to protect yourself from the scorching heat or pouring rain. The handles and the shafts of the umbrellas are strong and the canopies are made from quality materials.
Features- Tilts in all Directions
- Adjustable Height
- Steel Frame
- Includes Protective Cover
- Color: Navy
- Size: 4.95' x 6.93'
- Shape: Rectangle
- Fabric Type: Polyester
- Height: 84.5"
- Width: 83.16"
- Depth: 59.4"
- Cubic Feet : 1.36 cu. ft.
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 32914300 Replacement Air Filter Precleaner Fits JCB Models 1400B 1550B 1600B (FIG70-0146-RAP)
- BONIDE PRODUCTS Bonide Products Inc P-Spider And Ground Bee Killer 10 Ounce (912099)
- NATULAR Mosquito Larvicide, Tablets, 0.6 oz, PK12 (11860R)
- GREENES EDGING LAWN CEDAR 6""X10' (RC41)
- SIMPLY SHADE SimplyShade SSUM92-6X10RT00-A5413 Catalina 6 ft. x 10 ft. Rectangle Sunbrella Push Button Tilt Umbrella Spa (SSUM92-6X10RT00-A5413)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black (SSBU-5X7RT5T-P090)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061032657)
- INVERNACULO Outdoor Weather Resistant Balcony Clamp Umbrella Holder (IN2641843)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Blue (436970)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Kiwi (194061335659)
- Simply Shade Patio Umbrellas