Shop All Patio Umbrellas
Simply Shade
SimplyShade SSAG25R-00D-A40433 Fiji 11.5 ft. Octagon Sunbrella Cantilever Umbrella Cast Silver
Mfr # SSAG25R-00D-A40433
Zoro # G303880481
Free Shipping & Returns
$2,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simply Shade
- MFR # SSAG25R-00D-A40433
- Zoro # G303880481
- UPC # 650878719506
- Country of Origin Unknown
- Category Patio Umbrellas
Description
An umbrella is an essential for anyone who has to step out of the house on a hot, sunny day, or when it is raining. Select an umbrella from the collection to protect yourself from the scorching heat or pouring rain. The handles and the shafts of the umbrellas are strong and the canopies are made from quality materials.
Features- Powder coated aluminum
- 8 Heavy-duty ribs
- Nylon hubs and connectors
- Infinite front to back and left to right tilt
- Convenient foot pedal to easily rotate canopy
- A full 360° rotation with 12 preset locking positions
- Built in light adapter to fit Selene and Vega umbrella lights
- Compatible with Baraca Base and all mount kits
- Color: Cast Silver
- Size: 11.5'
- Shape: Octagon
- Fabric Type: Sunbrella
- Height: 106.81"
- Width: 147.87"
- Depth: 137.8"
- Cubic Feet : 7.99 cu. ft.
- Weight: 73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON H.D. Hudson 79142V .5 Gallon Capacity Professional All Purpose Handheld Sprayer (79142V)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 93Lnk (72RD093G)
- LIFETIME Shelf Support Channels For Lifetime Sheds (190)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 12"x1" Gold (203746)
- SIMPLY SHADE SimplyShade SSAG5A-86SQ00-D2402 Skye 8.6 ft. Square Solefin Cantilever Umbrella with Cross Base Lemon (SSAG5A-86SQ00-D2402)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black (SSBU-5X7RT5T-P090)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P034 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Navy (SSBU-5X7RT5T-P034)
- SIMPLY SHADE SimplyShade SSUM92-6X10RT00-A5413 Catalina 6 ft. x 10 ft. Rectangle Sunbrella Push Button Tilt Umbrella Spa (SSUM92-6X10RT00-A5413)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061000298)
- RIO BRANDS Rio Brands UDS71TB-TS 6 ft. Tommy Bahama Beach Umbrella (144101)
- INVERNACULO Outdoor Weather Resistant Balcony Clamp Umbrella Holder (IN2641843)
- Simply Shade Patio Furniture