Shop All Desk Accessories & Organizers
Simply Frames
8 in. Rose Gold Desk Plate
Mfr # SD-82G
Zoro # G410107655
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simply Frames
- MFR # SD-82G
- Zoro # G410107655
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2" |
Length | 8" |
Details
Color | Rose Gold |
Material | Aluminum |
Description
These anodized aluminum Simply Desk holders have a clean, modern look ideal for professional desk nameplates.FEATURES:Name plates can slide into the holder from either sideAccommodates inserts up to 1/16 in. thick
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 3" x 5", Fluorescent Red, 500/Roll (DL3281)
- ZORO SELECT Edge Protector, White, PK1000 (4FET7)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 5-1/2", Clear, 1000/Case (PL21)
- SIMPLY FRAMES 8 in. Black Desk Plate (SD-82B)
- SAFCO Art Rack, Particle Board (3030)
- LORELL Deluxe Adjustable Desk RiserBlack (LLR99759)
- TEACHER CREATED RESOURCES Reclaimed Wood Desktop Organizer, PK2 (TCR20373)
- EMS MIND READER. Mind Reader 6 Compartment Desk Organizer with 2 Side Compartments, 6 Pack, Black (4TSIDE2-BLK)
- DEFLECTO Standing Desk Cup Holder Organizer, Two Sections, 3.94 x 7.04 x 3.54, Gray (400000)
- MARTHA STEWART Brody Acrylic 3 Section File Holder Office Desktop Organizer, 8.5 x 6.5 (GS-TS007-CLR-MS)
- Simply Frames Desk Accessories & Organizers