Shop All Desk Accessories & Organizers
Simply Frames
8 in. Black Desk Plate
Mfr # SD-82B
Zoro # G210107657
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simply Frames
- MFR # SD-82B
- Zoro # G210107657
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2" |
Length | 8" |
Details
Color | Matte Black |
Material | Aluminum |
Description
These anodized aluminum Simply Desk holders have a clean, modern look ideal for professional desk nameplates.FEATURES:Name plates can slide into the holder from either sideAccommodates inserts up to 1/16 in. thick
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMY 1:64 SMI W/TRLR/TRCTR TY (37382)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (5CNY9)
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- DIXON TICONDEROGA DIXON TICONDEROGA Carpenter Pencil, 7 in L, Wood Barrel, BlackRed Barrel (19971)
- SIMPLY FRAMES 8 in. Rose Gold Desk Plate (SD-82G)
- ROLODEX CORPORATION Rolodex Corporation ROL62523 Wood Tray- Letter- Front Load- Black (ROL62523)
- HON Verse Quick Connect, 90 deg., PK2 (HBV-QC90.Q)
- DESIGN TOSCANO Excalibur Sculptural Opener/Desk Accessory (CL4118)
- MARTHA STEWART Brody Set of 2 Plastic Stackable Office Desktop Organizer Boxes, Single Drawer & 2 Drawers, 6x7.5in (BE-PB3315-2-CLR-MS)
- ROLODEX Mesh Deep Drawer Organizer (22131)
- NATICO ORIGINALS Natico Originals 30-4668 Executive Desktop Organizer (30-4668)
- Simply Frames Desk Accessories & Organizers