Shop All Sign Holders
Simply Frames
39in Matte Black Corridor Bracket Extrusion
Mfr # SB-39B
Zoro # G510475159
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 1/8" Slot Width
- Material Aluminum
- Width 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simply Frames
- MFR # SB-39B
- Zoro # G510475159
- Country of Origin China
- Category Sign Holders
Dimensions
Width | 2.5" |
Length | 39" |
Details
Item | Corridor Sign Bracket |
Mounting Style | 1/8" Slot Width |
Material | Aluminum |
Color | Mate Black |
Description
Simply Corridor Mount brackets are designed to hold single and double-sided signs at a 90 degree angle to the wall. Brackets are slotted for 1/8in material. Simply perfect for wayfinding signage in your next project.FEATURES: Available in Matte Black, Polished Yellow Gold, Polished Rose Gold, Polished Silver & Satin SilverNOTE: 39in Extrsusions are not drilled, and do not come with mounting hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Safety Cuff, XL, PR (5AJ39)
- MSA SAFETY Full Body Harness, M, Nylon (10194889)
- GLOBAL INDUSTRIAL Leather Palm Safety Gloves with 2-1/2in Safety Cuff, X-Large (708123XL)
- ZORO SELECT 600 ft. x 1" Orange Flagging Tape (77-062)
- SIMPLY FRAMES 6in Length Corridor Sign Bracket, Satin Silver Finish (SB-6SS)
- SIMPLY FRAMES 12in Length Corridor Sign Bracket, Bright Silver Finish (SB-12S)
- SIMPLY FRAMES 5in Length Corridor Sign Bracket, Satin Silver Finish (SB-5SS)
- SIMPLY FRAMES 39in Bright Silver Corridor Bracket Extrusion (SB-39S)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Satin Silver Finish (SB-10SS)
- SIMPLY FRAMES 3in Length Corridor Sign Bracket, Bright SIlver Finish (SB-3S)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- Simply Frames Signs