Shop All Sign Holders
Simply Frames
12in Length Corridor Sign Bracket, Bright Silver Finish
Mfr # SB-12S
Zoro # G110475153
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 1/8" Slot Width
- Material Aluminum
- Width 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simply Frames
- MFR # SB-12S
- Zoro # G110475153
- Country of Origin China
- Category Sign Holders
Dimensions
Width | 2.5" |
Length | 12" |
Details
Item | Corridor Sign Bracket |
Mounting Style | 1/8" Slot Width |
Material | Aluminum |
Color | Bright Silver |
Description
Simply Corridor Mount brackets are designed to hold single and double-sided signs at a 90 degree angle to the wall. Brackets are slotted for 1/8in material. Simply perfect for wayfinding signage in your next project.FEATURES: Available in Matte Black, Polished Yellow Gold, Polished Rose Gold, Polished Silver & Satin SilverHardware included for mounting substrate to bracket4 counter-sunk holes included standard for screw mount mounting screws not included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO ST-1 1 in. Letter & Number Stencil Set (300197)
- HY-KO No Smoking Sign 9.25" x 14", 12PK (A00811)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, XL (1513-XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- SIMPLY FRAMES 6in Length Corridor Sign Bracket, Bright Silver Finish (SB-6S)
- SIMPLY FRAMES 39in Matte Black Corridor Bracket Extrusion (SB-39B)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Bright Silver Finish (SB-10S)
- SIMPLY FRAMES 4in Length Corridor Sign Bracket, Yellow Gold Finish (SB-4YG)
- SIMPLY FRAMES 5in Length Corridor Sign Bracket, Satin Silver Finish (SB-5SS)
- SIMPLY FRAMES 8in Length Corridor Sign Bracket, Satin Silver Finish (SB-8SS)
- MONTOUR LINE Sign 22 x 28 in. H Pol. Brass, WET FLOOR PLEASE BE CAREFUL (FS200-2228-H-PB-WETFLRDBL)
- Simply Frames Signs