Shop All Sign Holders
Simply Frames
10in Length Corridor Sign Bracket, Bright Silver Finish
Mfr # SB-10S
Zoro # G910475148
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style 1/8" Slot Width
- Material Aluminum
- Width 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simply Frames
- MFR # SB-10S
- Zoro # G910475148
- Country of Origin China
- Category Sign Holders
Dimensions
Width | 2.5" |
Length | 10" |
Details
Item | Corridor Sign Bracket |
Mounting Style | 1/8" Slot Width |
Material | Aluminum |
Color | Bright Silver |
Description
Simply Corridor Mount brackets are designed to hold single and double-sided signs at a 90 degree angle to the wall. Brackets are slotted for 1/8in material. Simply perfect for wayfinding signage in your next project.FEATURES: Available in Matte Black, Polished Yellow Gold, Polished Rose Gold, Polished Silver & Satin SilverHardware included for mounting substrate to bracket4 counter-sunk holes included standard for screw mount mounting screws not included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 14)
- CHILL-ITS BY ERGODYNE XL Nylon Cooling Vest, Silver (6665)
- EP MINERALS Absorbent, 40 lb., Clay Montmorillonite (7840)
- DANNER 6-Inch Work Boot, EE, 10 1/2, Brown, PR (13879-10.5EE)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Satin Silver Finish (SB-10SS)
- SIMPLY FRAMES 3in Length Corridor Sign Bracket, Bright SIlver Finish (SB-3S)
- SIMPLY FRAMES 12in Length Corridor Sign Bracket, Bright Silver Finish (SB-12S)
- SIMPLY FRAMES 6in Length Corridor Sign Bracket, Bright Silver Finish (SB-6S)
- SIMPLY FRAMES 39in Matte Black Corridor Bracket Extrusion (SB-39B)
- SIMPLY FRAMES 8in Length Corridor Sign Bracket, Satin Silver Finish (SB-8SS)
- AZAR DISPLAYS 6"W x 2"H Angled Sign Holder, PK10 (112702)
- Simply Frames Signs