Shop All Storage Totes & Containers
Simplify
Under the Bed Storage Box in Heather Grey
Mfr # 25423-HEATHER
Zoro # G912340369
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color HGrey
- Material Plastic
- Overall Length 27.5 in
- Overall Height 27.5 in
- Overall Width 15.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 25423-HEATHER
- Zoro # G912340369
- UPC # 633125822754
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 27.5 in |
Overall Height | 27.5 in |
Overall Width | 15.7 in |
Details
Color | HGrey |
Material | Plastic |
Description
This Under-the-Bed Storage Box is made of breathable non-woven material that keeps your belongings safe. Perfect storage solution for off-season items such as bedding or folded garments, also protects your garments from dust and damage. It features helpful handle and a flip top cover for easy access. This under the bed storage has reinforced sides for stack ability that lets you have extra storage in your room.
- •Dimensions: 28"x 16"x 6"
- •Made of Strong and durable Non-Woven Material
- •Convenient Label Window to identify the contents
- •100% PP Nonwoven breathable Material
- •Quickly folds flat for storage when not in use
- •Flip Top Covered Lid for Protection & Easy Access
- •Reinforced sides provide stack ability
- •Perfect for off-season items and accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional (I 2012)
- AKRO-MILS Akro-Mils Divider 40265 For AkroBin® Stacking Bin #184817 Price for pack of 6 (40265)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x36in, LdCap 600lb (1236C)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- SIMPLIFY Under the Bed Storage Bag in Beige, 2PK (25424-2PK-FEJ)
- SIMPLIFY Medium Storage Box in Heather Grey (25420-HEATHER)
- SIMPLIFY Mesh Tote with Bamboo Handle in White (30150-WHITE)
- SIMPLIFY Medium Woven Strap Shelf Tote in Black (25099-BLACK)
- SIMPLIFY Under the Bed Storage Bag in Heather Grey (25424-HEATHER)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H (EF6123.GY1)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035BL)
- Simplify Storage Totes & Containers