Shop All Storage Totes & Containers
Simplify
Under the Bed Storage Bag in Heather Grey
Mfr # 25424-HEATHER
Zoro # G712340415
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color HGrey
- Material Plastic
- Overall Length 39.3 in
- Overall Height 39.3 in
- Overall Width 17.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 25424-HEATHER
- Zoro # G712340415
- UPC # 633125822778
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 39.3 in |
Overall Height | 39.3 in |
Overall Width | 17.7 in |
Details
Color | HGrey |
Material | Plastic |
Description
This Under-the-Bed Storage Bag is made of breathable non-woven material that keeps your belongings safe. Perfect storage solution for off-season items such as bedding or folded garments, also protects your garments from dust and damage. It features helpful handle and a zip top for easy access. This under the bed storage has reinforced sides for stack ability that lets you have extra storage in your room. Clear material allows you to see inside of the storage bag.
- •Dimensions: 40"x 18"x 6"
- •Dust and damage free storage for linens
- •Convenient under the bed storage for space saving
- •100% PP Nonwoven breathable Material
- •Quickly folds flat for storage when not in use
- •Zippered Top to protect all your items
- •Fits easily under most beds
- •Perfect for off-season items and accessories
- •See-through plastic cover allowing easy visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lbs lb, Tubular Key Lock (FHW40100)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Black (32V417)
- DECADE PRODUCTS White Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-110)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Clear (30130SCLAR)
- SIMPLIFY Under the Bed Storage Bag in Beige, 2PK (25424-2PK-FEJ)
- SIMPLIFY Mesh Tote with Bamboo Handle in White (30150-WHITE)
- SIMPLIFY Under the Bed Storage Box in Heather Grey (25423-HEATHER)
- SIMPLIFY Medium Storage Box in Heather Grey (25420-HEATHER)
- SIMPLIFY Medium Woven Strap Shelf Tote in Black (25099-BLACK)
- STERILITE Storage Tote, Clear/White, Polypropylene, 34 7/8 in L, 16 5/8 in W, 6 1/8 in H (19608006)
- PELICAN Storage Trunk, Green, Polyethylene, 17 in L, 33 in W, 14 in H, 2.8 cu ft Volume Capacity (472-FTLK-1)
- Simplify Storage Totes & Containers