Shop All Storage Totes & Containers
Simplify
Under the Bed Storage Bag in Beige, 2PK
Mfr # 25424-2PK-FEJ
Zoro # G012340412
product price: $14.85
/pk 2, $7.43/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Material Plastic
- Overall Length 39.3 in
- Overall Height 39.3 in
- Overall Width 17.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 25424-2PK-FEJ
- Zoro # G012340412
- UPC # 633125229089
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 39.3 in |
Overall Height | 39.3 in |
Overall Width | 17.7 in |
Details
Color | Beige |
Material | Plastic |
Description
This Under-the-Bed Storage Bag is made of breathable non-woven material that keeps your belongings safe. Perfect storage solution for off-season items such as bedding or folded garments, also protects your garments from dust and damage. It features helpful handle and a zip top for easy access. This under the bed storage has reinforced sides for stack ability that lets you have extra storage in your room. Clear material allows you to see inside of the storage bag.
- •Dimensions: 40"x18"x6"
- •Clear View Zippered Top
- •Convenient Window Label
- •Folds Away for Storage when Not in Use
- •Carrying Handles
- •Fits Easily Under the Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS995BL)
- MORSE Safety Enclosure, 67inLx36inWx36inH (GEK-2-305-1)
- 80/20 Ctr Inside Corner Bracket 6 Hole 10S (4111)
- SIMPLIFY Medium Woven Strap Shelf Tote in Black (25099-BLACK)
- SIMPLIFY Under the Bed Storage Box in Heather Grey (25423-HEATHER)
- SIMPLIFY Under the Bed Storage Bag in Heather Grey (25424-HEATHER)
- SIMPLIFY Mesh Tote with Bamboo Handle in White (30150-WHITE)
- SIMPLIFY Medium Storage Box in Heather Grey (25420-HEATHER)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33-228)
- STERILITE Tote Storage W/Lid Cement 18G (16786A06)
- Simplify Storage Totes & Containers