Shop All Cabinet Organization & Accessories
Simplify
Square Open Front Organizer in Clear
Mfr # 24030
Zoro # G812329471
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 7 in
- Length 7 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24030
- Zoro # G812329471
- UPC # 633125216874
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 7 in |
Length | 7 in |
Depth | 7 in |
Details
Material | Plastic |
Color | Super Clear |
Description
The Simplify Square Open Front Organizer is the best storage and organization solution. It is the perfect size for kitchen and bathroom storage. You can store pantry food items or soaps and cosmetics. The clear design makes items inside visible and easy to find. The open front makes it easy to grab what you need quickly without having to make the bin off the shelf. You can keep this transparent storage bin on your desktop or countertop surface because it fits with any rooms dcor. You need this bin to help you organize your home!
- •Dimensions: 7" x 7" x 5.5"
- •Multipurpose Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for desk accessories, jewelry, and cosmetics
- •Open Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP MARINE HARDWARE Black Rubber Flexible T-Handle (6057C)
- PAWLING Wall Guard, Linen White, 2-15/16 x 144In (WG-3-12-301)
- PRIME-LINE Latch Spln Chnl Bail Cd4 (PL7768)
- KWIKSET PB Dummy Knob (488T 3 CP)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets wSoft Close Hinges (6581-31SC-52)
- DELTANA DSAT5 Acorn Cabinet Finial Antique Brass, 10PK (DSAT5-XCP10)
- REV-A-SHELF Rev-A-Shelf - 11 Inch Door/Drawer Base Soft Close Kitchen Cabinet Storage Organizer, Natural Maple Wood (448-BDDSC-11C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18SC-1)
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System w Shelf Included for Base Cabinets (ML-MPHDSCCR-18)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susan for Corner Base Cabinets (LD-2472-28-11-1)
- RSVP INTERNATIONAL Lazy Susan - 2 Tier (TURN-2)
- Simplify Cabinet Organization & Accessories