Square Open Front Organizer Bin
Mfr # 24050
Zoro # G312329513
Key Features
- Material Plastic
- Color Super Clear
- Width 6.4 in
- Length 6.5 in
- Depth 6.5 in
Product Information
- Brand Simplify
- MFR # 24050
- Zoro # G312329513
- UPC # 633125244631
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 6.4 in |
Length | 6.5 in |
Depth | 6.5 in |
Details
Material | Plastic |
Color | Super Clear |
Description
The Simplify Square Open Front Organizer Bin is the best storage and organization solution. It is the perfect size for kitchen and bathroom storage. You can store small kitchen pantry items in it such as spices. Or you can keep in your bathroom to hold soaps and cosmetics. The clear design makes items inside visible and easy to find. The open front makes it easy to grab what you need quickly without having to take the bin off the shelf. The handles make it easy to transport. You can keep this transparent storage bin on your desktop or countertop surface because it fits with any rooms dcor. You need this bin to help you organize your home!
- •Dimensions: 6.5" x 6.4" x 5.9"
- •Multipurpose Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for desk accessories, jewelry, and cosmetics
- •Carrying Handles
- •Open Front Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SWEEP SHOWRDR 1-7/16X36"" (19685)
- EMTEK Satin Stainless Steel Pull S62005SS (S62005SS)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHB)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000401000S)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Pullout Waste Container, Natural (4WC-15DM1)
- REV-A-SHELF Rev-A-Shelf - Sink Base Double Waste Can Pull Out (5SBWC-815S-1)
- REV-A-SHELF Rev-A-Shelf Under Cabinet Bottle holder (3250SN)
- REV-A-SHELF Rev-A-Shelf - 28-Inch Polymer Pie Cut 2-Shelf Lazy Susan Corner with Telescoping Shaft, White (6942-28-11-52)
- REV-A-SHELF Rev-A-Shelf Sliding Wall Cabinet Organizer for Above RefrigeratorWall Oven (5708-15CR)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1835SCDM-213)
- Simplify Cabinet Organization & Accessories