Shop All Cabinet Organization & Accessories
Simplify
Small Square Horizontal Organizer in Clear
Mfr # 24029
Zoro # G812329457
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 6.1 in
- Length 6.1 in
- Depth 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24029
- Zoro # G812329457
- UPC # 633125216867
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 6.1 in |
Length | 6.1 in |
Depth | 6.1 in |
Details
Material | Plastic |
Color | Super Clear |
Description
The Simplify Small Square Storage Bin is the best storage and organization solution. It is the perfect size for desk accessories such as paperclips and erasers. It is also good for holding jewelry and cosmetic accessories. Or you can store fruits and vegetables in your fridge. The clear design makes items inside visible and easy to find. The handle cut outs make it easy to lift and slide the bin. You can keep this transparent storage bin on your desktop or countertop surface because it fits with any rooms dcor. You need this bin to help you organize your home!
- •Dimensions: 6" x 6" x 5.75"
- •Multipurpose Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for desk accessories, jewelry, and cosmetics
- •Carrying Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Chair Rail, 6 x 96 In, Silver-Gray, PK4 (CR-46-8-210)
- PAWLING Outside Corner Guard, Tan, 9/20"W X 96"H (WC-101-0-3)
- ABUS Abus: 83CS/55-3000 S2 Schlage C-L Hardened Steel Body (ABS-83251)
- WAGNER SPRAY TECH Wallpaper Removal Steamer (2418627)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film, Matt Yellow (LO3083534)
- SAFAVIEH Lucien 2 Tier Microwave Rack- Chrome - 23.6 x 11.8 x 19.7 in. (HAC1025A)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Kidney Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-401-32SBS-1)
- BON CHEF Flatware Caddy, 18/8 S/S, Chrome Plated, 10.5" X 8.5" X 3.5" (S10FC)
- REV-A-SHELF Rev-A-Shelf - -175 35-Quart Maple Top Mount Trash Can Pull-Out , White (4WCTM-12DM1)
- REV-A-SHELF Rev-A-Shelf - Door Mount Wood Sink Base Cabinet Storage Organizer with 2-Shelf Storage for 30 Inch Sink Base (4SBSU-15)
- Simplify Cabinet Organization & Accessories