Shop All Cabinet Organization & Accessories
Simplify
Small Square Drawer Organizer in Clear
Mfr # 24010
Zoro # G112329478
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 3 in
- Length 3 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplify
- MFR # 24010
- Zoro # G112329478
- UPC # 633125214467
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 3 in |
Length | 3 in |
Depth | 3 in |
Details
Material | Plastic |
Color | Super Clear |
Description
Organize your bathroom vanity or desk drawer with this Simplify Small Square Drawer Organizer. Its small design is the perfect size for desk accessories such as paper clips and note paper. It is also good for holding jewelry and cosmetic accessories. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.
- •Dimensions: 3" x 3" x 2"
- •Multipurpose Drawer Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for desk accessories or jewelry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (1CRZ8)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Stucco, One Roll (3004079)
- ZORO SELECT O-Ring, Dash 357, Buna N, 0.21 In., PK5 (U38801.018.0550)
- ABUS Combination Padlock, Side, Red (145/20 Red)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- SLANT-FIN CORP Slant/Fin® Hinged Right Hand End Cap 30 Series 101-405 (101-405)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-5C)
- REV-A-SHELF Rev-A-Shelf - 16 Inch Wood Spice Drawer Insert (4SDI-18)
- REV-A-SHELF Rev-A-Shelf - Small Adjustable Door mount Spice Rack (4ASR-15)
- HARDWARE RESOURCES 3" Peg Board Filler Pullout (BFPOSS3)
- HARDWARE RESOURCES 14" "No Wiggle" Base Cabinet Soft-close Pullout, Pre-Assembled (BPO2-14SC)
- Simplify Cabinet Organization & Accessories