Shop All Cabinet Organization & Accessories
Simplify
Small Square Drawer Organizer, 4PK
Mfr # 24040
Zoro # G212329477
product price: $7.49
/pk 4, $1.87/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 3.7 in
- Length 3.7 in
- Depth 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24040
- Zoro # G212329477
- UPC # 633125244594
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 3.7 in |
Length | 3.7 in |
Depth | 3.7 in |
Details
Material | Plastic |
Color | Super Clear |
Description
Organize your bathroom vanity or desk drawer with this Simplify 4 Pack Small Square Drawer Organizer. Its small design is the perfect size for desk accessories such as paper clips and note paper. It is also good for holding jewelry and cosmetic accessories. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.
- •Dimensions: 3.78" x 3.74" x 2.48"
- •Multipurpose Drawer Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for small desk accessories or jewelry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBM)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 626)
- NORTON DOOR CONTROLS 1618A689 Standard Soffit Plate for Non Hold Open Closers Aluminum (1618A689)
- PRIME-LINE Screen Door Hinge, 1/8 in. Offset Center Leaf, Florida Brown Finish Single Pack (K 5153)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Legrabox Pull Out Double WasteTrash Container wSoft Close (5LB-1835OGMP-213)
- HARDWARE RESOURCES 3" Peg Board Filler Pullout (BFPOSS3)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3942-A-1)
- REV-A-SHELF Rev-A-Shelf - 20 Inch Deep Cabinet Floor Steel Mounted Pullout With Polymer Plastic Laundry Hamper (HPRV-1520 S)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1222CR-1)
- KOOVA 4 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-4)
- Simplify Cabinet Organization & Accessories