Shop All Cabinet Organization & Accessories
Simplify
Small Square Clear Organizer with Bamboo Lid
Mfr # 23317
Zoro # G512329450
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 3.74 in
- Length 3.74 in
- Depth 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 23317
- Zoro # G512329450
- UPC # 633125827469
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 3.74 in |
Length | 3.74 in |
Depth | 3.74 in |
Details
Material | Plastic |
Color | Super Clear |
Description
The perfect organizer for your dresser or nightstand, the Simplify clear organizer. Designed as a clear box that allows you to easily see your items inside and completed with a sturdy bamboo lid. Stylish enough to leave out as dcor and small enough to fit in a drawer. Perfect for your jewelry or small accessories.
- •Dimensions: 3.75"x 3.75"x 2.25"
- •Clear organizer allows you to easily see your items on the inside
- •Sturdy Bamboo Lid that sits neatly on top
- •Perfect for jewelry, makeup & accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 18" x 80" Primed 2-Panel Interior Shaker Slab Door (1668pri8402)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJG7)
- CAL-ROYAL BA Design Classroom Knob Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US32D Satin (BA03-32D)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 689)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf - Double 50-Quart Under Mount Soft-Close Trash Can Pull-Out, White (5349-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Kidney 2Shelf Lazy Susans for Corner Base Cabinets (4WLS472-28-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Replacement MAXX Drawer System wSoft Close (4WTMD-24HSC-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-19-52)
- HARDWARE RESOURCES 21" Adjustable Drop-In Cutlery Drawer Insert (DO21A-B24)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Trash Can Pull Out with BLUMOTION Soft-Close Slides, Silver (4WCSC-1835DM-2)
- Simplify Cabinet Organization & Accessories