Shop All Cabinet Organization & Accessories
Simplify
Small Rectangular Drawer Organizer in Clear
Mfr # 24015
Zoro # G812329495
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 6 in
- Length 9 in
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24015
- Zoro # G812329495
- UPC # 633125216010
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 6 in |
Length | 9 in |
Depth | 9 in |
Details
Material | Plastic |
Color | Super Clear |
Description
Organize your bathroom vanity or desk drawer with this Simplify Small Rectangular Drawer Organizer. It is the perfect size for desk accessories such as pens, pencils, and note paper. It is also good for holding jewelry and cosmetics and brushes. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.
- •Dimensions: 9" x 6" x 2"
- •Multipurpose Drawer Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for desk accessories, jewelry, and cosmetics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12 ft. - Blue Dot (03_102)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KA2)
- KWIKSET Kwikset: Reset Cradle (KWS-83260)
- KEYLESS FACTORY KeylessFactory: Ford High-Security Test Blade HU101, PK 10 (MTK-HU101)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf - 16 Inch Wood Spice Drawer Insert (4SDI-18)
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- HARDWARE RESOURCES 24" Double Cutlery Drawer (CD24)
- HOME BASICS Home Basics Small Heavy Weight Vinyl Coated Steel Helper Shelf, Silver (ZOR96167)
- BASICWISE Over Cabinet Metal Bag Storage Holder (QI003492)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-28-52)
- Simplify Cabinet Organization & Accessories