Shop All Cabinet Organization & Accessories
Simplify
Small Rectangular Drawer Organizer, 3PK
Mfr # 24041
Zoro # G912329494
product price: $7.95
/pk 3, $2.65/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 3.7 in
- Length 7.7 in
- Depth 7.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24041
- Zoro # G912329494
- UPC # 633125244600
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 3.7 in |
Length | 7.7 in |
Depth | 7.7 in |
Details
Material | Plastic |
Color | Super Clear |
Description
Organize your bathroom vanity or desk drawer with this Simplify 3 Pack Small Rectangular Drawer Organizer. It is the perfect size for desk accessories such as pens, paper clips, and markers. It is also good for holding jewelry and cosmetics. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.
- •Dimensions: 7.72" x 3.74" x 2.44"
- •Multipurpose Drawer Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for small desk accessories, jewelry, and cosmetics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1" x 2-1/4" Ball Catch (1714605)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (5000)
- ZORO SELECT Corner Brace, Steel, 1-3/32 Wx6 In L (1WDE7)
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5025.260.PRIV)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- RUBBERMAID 2.3 in. H X 15 in. W X 6 in. D Plastic Drawer Organizer (1994535)
- HARDWARE RESOURCES Double 50 Quart Polished Chrome Wire Bottom-Mount Trashcan Pullout (CAN-EBMD50PC-R)
- HARDWARE RESOURCES Lazy Susan Pole System for Two Kidney Shelves (LSP2)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container with SoftOpen Close (4WCBM-2150DM-2)
- HDL HARDWARE Kv Medium Duty Standard Oversized 60 in. Anochrome (83 ANO 60)
- REV-A-SHELF Rev-A-Shelf Steel WallDoor Mount Spice Rack Organizer (5365-10-FOG)
- Simplify Cabinet Organization & Accessories