Shop All Cabinet Organization & Accessories
Simplify
Small Narrow Drawer Organizer in Clear
Mfr # 24012
Zoro # G812329532
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 3 in
- Length 6 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24012
- Zoro # G812329532
- UPC # 633125214481
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 3 in |
Length | 6 in |
Depth | 6 in |
Details
Material | Plastic |
Color | Super Clear |
Description
Organize your bathroom vanity or desk drawer with this Simplify Small Narrow Drawer Organizer. It is the perfect size for desk accessories such as pens, paper clips, and markers. It is also good for holding jewelry and cosmetics. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.
- •Dimensions: 6" x 3" x 2"
- •Multipurpose Drawer Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for desk accessories, jewelry, and cosmetics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN DRAIN Drain Away Auto 4' Grn (DE46)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Satin Nickel (H6441SN)
- M D BUILDING PRODUCTS 4x4' GRY Cove Base (75291)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 11mm ID, PK25 (ZUSAVB75M2X11)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Pull Out Pot and Pan Organizer for Base Cabinets (GLD-W22-BC-7)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- HARDWARE RESOURCES Grey 35 Quart Plastic Waste Container (CAN-35GRY)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 30 H Cabinets wBB Soft Close (448-BBSCWC-5C)
- ORGANIZED LIVING Freedom Rail Bracket (7913100611)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Drawer Peg Board Insert Only (4DPB-3021)
- Simplify Cabinet Organization & Accessories