Rectangular Open Front Organizer Bin
Mfr # 24051
Zoro # G512329535
Key Features
- Material Plastic
- Color Super Clear
- Width 6.4 in
- Length 12.9 in
- Depth 12.9 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24051
- Zoro # G512329535
- UPC # 633125244648
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 6.4 in |
Length | 12.9 in |
Depth | 12.9 in |
Details
Material | Plastic |
Color | Super Clear |
Description
The Simplify Rectangular Open Front Organizer Bin is the best storage and organization solution. It is the perfect size for kitchen and bathroom storage. You can store pantry food items such as jars and bottles. Or you can keep it in your bathroom to hold soaps, cosmetics, and hand towels. The clear design makes items inside visible and easy to find. The open front makes it easy to grab what you need quickly without having to take the bin off the shelf. The handles make it easy to transport. You can keep this transparent storage bin on your desktop or countertop surface because it fits with any rooms dcor. You need this bin to help you organize your home!
- •Dimensions: 12.9" x 6.42" x 5.83"
- •Multipurpose Organizer
- •Great for the home, bathroom, office & kitchen
- •Carrying Handles
- •Open Front Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD290.32D 304 1.5"x1.5"x96)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 4X (3BXLT)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 TarpRope Hook (N220-582)
- COGHLANS Eyelet Arrow 8Pk (706)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Wood Full Circle 3Shelf Lazy Susans for 36 H Corner Wall Cabinets (4WLS073-18-536)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Casserole Dish wSoft Close (4CDS-18SC-1)
- HARDWARE RESOURCES 12" Wood High Back Rollout for Vanity Depth (ROVHB12-WB)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Base Filler Pull Out Organizer for New Vanity Applications wSoft Close (432-VF26SC-6)
- HARDWARE RESOURCES Additional Wood Pegs for Pegboard Insert (PEG-BOX)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-8C)
- Simplify Cabinet Organization & Accessories