Shop All Storage Bins
Simplify
Polypropylene, 4.06 in W, 12.52 in H, 12.52 in L, Grey
Mfr # 29088-GREY
Zoro # G412333878
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Polypropylene
- Overall Length 12.52 in
- Overall Width 4.06 in
- Overall Height 12.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 29088-GREY
- Zoro # G412333878
- UPC # 633125831985
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 12.52 in |
Overall Width | 4.06 in |
Overall Height | 12.52 in |
Details
Color | Grey |
Material | Polypropylene |
Description
Organize your home or office with the Simplify organizer bin. Designed with adjustable dividers that allow you to create up to 3 separate spaces within the organizer to the desired size needed. Stackable design allows you to maximize your space vertically. Great for organizing office supplies, toys, small accessories and so much more!
- •Dimensions: 12.5"x 4"x 2.75"
- •Adjustable dividers to create the space you need
- •Dividers create 4 separate spaces
- •Stackable Design
- •BPA Free
- •Great for office supplies, small toys, accessories and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Bracket 16 Ga. 14-1/2 in. L 450 lb (182 WH 14.5)
- INTERDESIGN Hook Wardrb Otd Dbl Chbm (76500)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray (4MUC9)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- SIMPLIFY Plastic, 7.8 in W, 9.8 in H, 9.8 in L, Grey, 3 PK (25173-HGREY-3Pk)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH600CL)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Black/Red (36448BLKRED)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Red (30237RED)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Blue (13014BLUE)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREEN)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS270CO)
- Simplify Storage Bins