Shop All Storage Bins
Simplify
Plastic, 7.8 in W, 9.8 in H, 9.8 in L, Grey, 3 PK
Mfr # 25173-HGREY-3Pk
Zoro # G212333887
product price: $11.29
/pk 3, $3.76/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Plastic
- Overall Length 9.8 in
- Overall Width 7.8 in
- Overall Height 9.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 25173-HGREY-3Pk
- Zoro # G212333887
- UPC # 633125304786
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 9.8 in |
Overall Width | 7.8 in |
Overall Height | 9.8 in |
Details
Color | Grey |
Material | Plastic |
Description
Simplify's Herringbone Storage Bin has a unique wicker design and is made of sturdy polypropylene plastic. 2 sturdy open handles makes it easy to carry Bin around from one place to another. It has a lightweight design and holds a multitude of items, organizing and de-cluttering homes. Wide selection of colors to fit any setting.
- •Dimensions: 10"x8"x4"
- •Sturdy Polypropylene Plastic
- •Herringbone Design
- •2 Open Handles
- •Lightweight/Easy to Move
- •Organize/de-clutter home
- •Wide Selection of Colors
- •3 Baskets Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Leveling, Foot, 5/16-18 (2195)
- STACK-ON Weapon Storage Cabinet, Pistol Style, Grn (QAS-1304-12)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- ICEBERG Plastic Shelving Unit, 5 Shelves, Black (20851)
- SIMPLIFY Polypropylene, 4.06 in W, 12.52 in H, 12.52 in L, Grey (29088-GREY)
- TEACHER CREATED RESOURCES Plastic, Gray, 6 PK (20441)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED701BL)
- AKRO-MILS 75 lb Shelf Storage Bin, Plastic, 11 in W, 7 in H, 20 1/2 in L, Beige (30358BEIGE)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Gray (SN2818-10 Gray)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB109IV)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Yellow, 20 PK (K-QUS220YL-20)
- Simplify Storage Bins