Shop All Cabinet Organization & Accessories
Simplify
Organizing Set in White, 6PK
Mfr # 30006-WHITE
Zoro # G312337570
product price: $7.95
/pk 6, $1.33/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Width 4.72 in
- Length 4.72 in
- Depth 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 30006-WHITE
- Zoro # G312337570
- UPC # 633125823522
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 4.72 in |
Length | 4.72 in |
Depth | 4.72 in |
Details
Material | Plastic |
Color | White |
Description
Organize any place in your home with the Simplify 6 Pack multipurpose organizing set. The pack includes 6 square baskets. Can be placed in a drawer, on a dresser, cabinet, vanity, and more. Keeps items in place and prevents messes around your home. Can use just about anywhere in your home including the bedroom, bathroom, office, and kitchen. The baskets are perfect for storing bathroom accessories, jewelry, devices &toys!
- •Dimensions: 5"x 5"x 2.5"
- •6 Pack multipurpose drawer organizers
- •Great for organizing the home, bathroom, office, kitchen, devices & toys
- •Complete set for organizing the very small items to larger items
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Quarzo Gray 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0080)
- KENAURD Kenaurd: Mortise Cylinder Mounting Pad for Rod Exit Device Duranodic Anodized Bronze (KMPRED-DU)
- M-D DR SWP DV1 BRZ 36"" (05173)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-08)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Customizable DropIn Cutlery Drawer Organizer (LD-4CT21-1)
- NATIONAL HARDWARE Hook Storage Zn 3/4In-1-1/2In (N189-003)
- HARDWARE RESOURCES Polished Chrome STORAGE WITH STYLE Metal Pilaster Set for Pullout Baskets (SWS-PILKITPC)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-5C)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-25-52)
- HARDWARE RESOURCES 15" Drop-In Spice Tray Drawer Insert (SPO15-B18)
- Simplify Cabinet Organization & Accessories