Shop All Cabinet Organization & Accessories
Simplify
Organizing Set in White, 10PK
Mfr # 30001-WHITE
Zoro # G412337609
product price: $15.85
/pk 10, $1.59/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Width 11.42 in
- Length 13.78 in
- Depth 13.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 30001-WHITE
- Zoro # G412337609
- UPC # 633125823362
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 11.42 in |
Length | 13.78 in |
Depth | 13.78 in |
Details
Material | Plastic |
Color | White |
Description
One pack for all of your organizing needs, the Simplify 10 pack Organizing Set! In one set there is all different shapes and sizes perfect for storing your small items up to your bigger items. The perfect starter pack to start decluttering and organizing your home, office or dorm!
- •Set Includes: 2 Round Baskets: 4"x 4"x 2.5" , 2 Square Baskets: 5"x 5"x 2.5", 2 Rectangular Baskets: 7"x 4"x 2.5", 2 Rectangular Baskets: 10"x 4"x 2.5", 1 Large Rectangular Basket: 14"x 11"x 5", 1 Large Rectangular Tray: 14"x 11"x 2.5"
- •Multiple Sizes of Baskets Accommodate a Variety of Items
- •Great for Office, Dorm, Drawers & Closets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPLEX 1500 Electronic Lock, Satin Chrome, 12 Button (E150262641)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W (55/25 KD)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (SG-07)
- HILLMAN 25 X120LB GREEN EXT SPRINGS (852152)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- HARDWARE RESOURCES Double 50 Quart Polished Chrome Wire Bottom-Mount Trashcan Pullout (CAN-EBMD50PC-R)
- REV-A-SHELF Rev-A-Shelf - 5.5 Inch Pullout Soft Close Kitchen Cabinet Storage Organizer, Natural Maple (448-BCSC-5C)
- REV-A-SHELF Rev-A-Shelf Polymer Lid for 50qt WasteTrash Containers (RV-50-LID-1)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-19-52)
- Simplify Cabinet Organization & Accessories