Shop All Cabinet Organization & Accessories
Simplify
Organizing Set in Grey, 6PK
Mfr # 30006-GREY
Zoro # G712337583
product price: $7.95
/pk 6, $1.33/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Grey
- Width 4.72 in
- Length 4.72 in
- Depth 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 30006-GREY
- Zoro # G712337583
- UPC # 633125823515
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 4.72 in |
Length | 4.72 in |
Depth | 4.72 in |
Details
Material | Plastic |
Color | Grey |
Description
Organize any place in your home with the Simplify 6 Pack multipurpose organizing set. The pack includes 6 square baskets. Can be placed in a drawer, on a dresser, cabinet, vanity, and more. Keeps items in place and prevents messes around your home. Can use just about anywhere in your home including the bedroom, bathroom, office, and kitchen. The baskets are perfect for storing bathroom accessories, jewelry, devices &toys!
- •Dimensions: 5"x 5"x 2.5"
- •6 Pack multipurpose drawer organizers
- •Great for organizing the home, bathroom, office, kitchen, devices & toys
- •Complete set for organizing the very small items to larger items
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 012, PK100 (ZUSAVB75012)
- DELTANA Satin Nickel Door and Butt Hinge (S35R515)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS 1/CD (LKL-77001)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- HARDWARE RESOURCES 32" Kidney Two-Shelf Wood Lazy Susan Set (LSK232-SET)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Grooming Organizer wSoft Close (445-VCG25SC-8)
- TOLSEN Magnetic Parts Tray 6 Size: 150mm / 6, Stainless Steel, Rubber Covered Magnetic Base (66030)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System No Slides (4WTCD-24H-1)
- HARDWARE RESOURCES 7" Metal Shelf Rail (RAIL-7-PC)
- HARDWARE RESOURCES 18" Wood Rollout Drawer (RO18-WB)
- Simplify Cabinet Organization & Accessories