Shop All Cabinet Organization & Accessories
Simplify
Organizing Set in Grey, 6PK
Mfr # 30005-GREY
Zoro # G212337571
product price: $9.99
/pk 6, $1.67/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Grey
- Width 5.12 in
- Length 9.84 in
- Depth 9.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 30005-GREY
- Zoro # G212337571
- UPC # 633125823485
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 5.12 in |
Length | 9.84 in |
Depth | 9.84 in |
Details
Material | Plastic |
Color | Grey |
Description
One pack for all of your organizing needs, the Simplify 6 pack Organizing Set! In one set there is all different shapes and sizes perfect for storing your small items up to your bigger items. The perfect starter pack to start decluttering and organizing your home, office or dorm!
- •Set Includes: 2 Square Baskets-5"x 5"x 2.5", 2 Round Baskets- 4"x 4"x 2.5", 2 Rectangular Baskets- 10"x 5"x 2.5"
- •Multiple Sizes of Baskets Accommodate a Variety of Items
- •Great for Office, Dorm, Drawers & Closets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311NC689)
- DELTANA Drawer, Cabinet, Mirror Pull, 2" X 1-1/2" Antique Brass (DCM215U5)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-7C)
- REV-A-SHELF Rev-A-Shelf - Door Mount Wood Sink Base Cabinet Storage Organizer with 2-Shelf Storage for 30 Inch Sink Base (4SBSU-15)
- REV-A-SHELF Rev-A-Shelf Wood Wall Filler Pull Out for 33 H New Kitchen Applications (432-WF33-3C)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container (4WCTM-12DM1-343-FL)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container (RV-9PB)
- KAPAL 36 Pine Lazy S Cabinet (LSB36-PFP)
- Simplify Cabinet Organization & Accessories