Shop All Cabinet Organization & Accessories
Simplify
Organizing Set in Grey, 10PK
Mfr # 30001-GREY
Zoro # G612337546
product price: $15.85
/pk 10, $1.59/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Grey
- Width 11.42 in
- Length 13.78 in
- Depth 13.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 30001-GREY
- Zoro # G612337546
- UPC # 633125823195
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 11.42 in |
Length | 13.78 in |
Depth | 13.78 in |
Details
Material | Plastic |
Color | Grey |
Description
One pack for all of your organizing needs, the Simplify 10 pack Organizing Set! In one set there is all different shapes and sizes perfect for storing your small items up to your bigger items. The perfect starter pack to start decluttering and organizing your home, office or dorm!
- •Set Includes: 2 Round Baskets: 4"x 4"x 2.5" , 2 Square Baskets: 5"x 5"x 2.5", 2 Rectangular Baskets: 7"x 4"x 2.5", 2 Rectangular Baskets: 10"x 4"x 2.5", 1 Large Rectangular Basket: 14"x 11"x 5", 1 Large Rectangular Tray: 14"x 11"x 2.5"
- •Multiple Sizes of Baskets Accommodate a Variety of Items
- •Great for Office, Dorm, Drawers & Closets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO CONTROLS Vehicle Detector, Very Low Current (DSP-7)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 - Blue Steel (03-100-WEB)
- BEST HINGES 4-1/2inx4-1/2in Steel Full Mortise Ball Bearing Standard Weight Square Corner Hinge # 067583 Oil (FBB17941210B)
- GLOBAL INDUSTRIAL Emergency Key Box, Keyed Alike, Red, 6-1/4Wx2Dx6-7/8H (493372)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-213)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-14-52)
- DC-FIX Dc-fix 346-0120 17 x 78 in. Decorative Self Adhesive Film; Cortes Brown (346-0120)
- HARDWARE RESOURCES Double 35 Quart Polished Chrome Wire Bottom-Mount Trashcan Pullout (CAN-EBMDPC-R)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Quad TrashWaste Container (4WCTM-27-4)
- HDL HARDWARE Rev-A-Shelf 10in Lazy Susan Bearing No Stop (4B-10-1)
- Simplify Cabinet Organization & Accessories