Shop All Cabinet Organization & Accessories
Simplify
Organizing Set in Black, 6PK
Mfr # 30005-BLACK
Zoro # G512337615
product price: $9.99
/pk 6, $1.67/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 5.12 in
- Length 9.84 in
- Depth 9.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 30005-BLACK
- Zoro # G512337615
- UPC # 633125823478
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 5.12 in |
Length | 9.84 in |
Depth | 9.84 in |
Details
Material | Plastic |
Color | Black |
Description
One pack for all of your organizing needs, the Simplify 6 pack Organizing Set! In one set there is all different shapes and sizes perfect for storing your small items up to your bigger items. The perfect starter pack to start decluttering and organizing your home, office or dorm!
- •Set Includes: 2 Square Baskets-5"x 5"x 2.5", 2 Round Baskets- 4"x 4"x 2.5", 2 Rectangular Baskets- 10"x 5"x 2.5"
- •Multiple Sizes of Baskets Accommodate a Variety of Items
- •Great for Office, Dorm, Drawers & Closets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4510T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4514T-STD RH AL)
- LOCTITE Silicone (2634174)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (CL3320 NZD 626)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-80)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-10-52)
- REV-A-SHELF Rev-A-Shelf Customizable DropIn Cutlery Drawer Organizer (LD-4CT15-1)
- HARDWARE RESOURCES 21" Adjustable Drop-In Cutlery Drawer Insert (DO21A-B24)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-30-11-1)
- BASICWISE Over Cabinet Metal Bag Storage Holder (QI003492)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-15-FOG-R)
- Simplify Cabinet Organization & Accessories