Shop All Cabinet Organization & Accessories
Simplify
Organizing Set in Black, 10PK
Mfr # 30001-BLACK
Zoro # G612337584
product price: $17.55
/pk 10, $1.76/ea
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 11.42 in
- Length 13.78 in
- Depth 13.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 30001-BLACK
- Zoro # G612337584
- UPC # 633125823201
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 11.42 in |
Length | 13.78 in |
Depth | 13.78 in |
Details
Material | Plastic |
Color | Black |
Description
One pack for all of your organizing needs, the Simplify 10 pack Organizing Set! In one set there is all different shapes and sizes perfect for storing your small items up to your bigger items. The perfect starter pack to start decluttering and organizing your home, office or dorm!
- •Set Includes: 2 Round Baskets: 4"x 4"x 2.5" , 2 Square Baskets: 5"x 5"x 2.5", 2 Rectangular Baskets: 7"x 4"x 2.5", 2 Rectangular Baskets: 10"x 4"x 2.5", 1 Large Rectangular Basket: 14"x 11"x 5", 1 Large Rectangular Tray: 14"x 11"x 2.5"
- •Multiple Sizes of Baskets Accommodate a Variety of Items
- •Great for Office, Dorm, Drawers & Closets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA In six standard colours, M.843/100 B-M6-C9 (M.843)
- TRINE Trine 3000 Series Electric Strikes, 12 VDC Voltage, Satin Chrome (3234W-12DC-26D)
- SPEC Compression Spring, Music Wire, PK10, C07201051250M (C07201051250M)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-626-SFIC)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Wood Cabinet Door Storage Organizer (4231-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Waste Container (4SOWC-8-1)
- HARDWARE RESOURCES Black Door Mounting Kit for CAN-EBM Series (CAN-DOORKIT)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container For Full Height Cabinets (4WCTM-1850DM-1)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 30 H Cabinets wBB Soft Close (448-BBSCWC-5C)
- REV-A-SHELF Rev-A-Shelf - Trimmable Universal Polymer Spice Cabinet Drawer Organizer Insert Tray with Tiered Configuration (ST50-21A-52)
- Simplify Cabinet Organization & Accessories