Narrow Vertical Stripe Organizer in Clear
Mfr # 24019
Zoro # G712329465
Key Features
- Material Plastic
- Color Super Clear
- Width 4.13 in
- Length 10.04 in
- Depth 10.04 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24019
- Zoro # G712329465
- UPC # 633125216782
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 4.13 in |
Length | 10.04 in |
Depth | 10.04 in |
Details
Material | Plastic |
Color | Super Clear |
Description
The Simplify Narrow Vertical Organizer is the best kitchen storage and organization solution. This bin is perfect for cabinet and refrigerator organization. The size is tall and narrow to fit into tighter spaces. You can stack canned foods in it without worrying about them falling over when you open your cabinet or drawer. Or you can store fruits, vegetables, and yogurts. in your fridge. The handle cut outs make it easy to lift and slide the bin. The clear design makes items inside visible and easy to find. You can also keep it in your office to stack papers and notebooks. The perfect storage solution for any room.
- •Dimensions: 10.24" x 3.74" x 6"
- •Multipurpose Organizer
- •Narrow design
- •Cabinet and Refrigerator Organizer
- •Carrying Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-1/2" x 4-1/2" Combo Hinge Pack with One Spring Hinge and Two Ball Bearing Hinges 36PK (CP74545652)
- MSI Sunset Silver Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0131-SAM)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Pull Force:917 lb (EM884-R)
- EKENA MILLWORK 1 3/8"H x 1"P x 96"L Decorative Trim Moulding, PVC (MLD02X01X96DTSWPV)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Wood Plate Divider Insert for Drawer Cabinet (4PDI-36)
- REV-A-SHELF Rev-A-Shelf - - 4WTCD-15SC-1 - Small Double Tiered Cutlery Drawer with Soft-Close Slides, Natural (4WTCD-15HSC-1)
- REV-A-SHELF Rev-A-Shelf - -175 35-Quart Maple Top Mount Trash Can Pull-Out , White (4WCTM-12DM1)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Vanity Sink Base Cabinet Drip Tray (SBVDT-2124-A-1)
- HARDWARE RESOURCES 24" Maple Bottle Rack (BR24)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-1550SCDM-112)
- Simplify Cabinet Organization & Accessories