Mesh Tote with Bamboo Handle in White
Mfr # 30150-WHITE
Zoro # G712340385
Key Features
- Color White
- Material Metal
- Overall Length 9.84 in
- Overall Height 9.84 in
- Overall Width 9.45 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 30150-WHITE
- Zoro # G712340385
- UPC # 633125215921
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 9.84 in |
Overall Height | 9.84 in |
Overall Width | 9.45 in |
Details
Color | White |
Material | Metal |
Description
The Simplify Mesh Tote with Bamboo Handle is a perfect storage solution and decorative piece for your home. Use it as a shower caddy at home or your dorm room. Or take it with you on small grocery shopping trips to carry your items. The bamboo handle on this Simplify basket provides for comfortable carrying and adds an extra element of design to the basket. The bamboo is also a smart, sustainable resource that is eco-friendly. Put this basket in any room for extra storage. This basket will look great in your room as a storage piece, or on your counter holding fruits and vegetables.
- •Dimensions: 9.84" x 9.45" x 6.9"
- •Eco Friendly Bamboo Handle
- •Mesh Construction
- •Perfect Shower Caddy
- •Great for small groceries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- TOPPER INDUSTRIAL Telegray 2 51001-X, Steel, 42 L, 43.5 W, 18 H (51001-X)
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Dove Gray/Green, PK4, 4PK (9RDG-PK4)
- SIMPLIFY Under the Bed Storage Bag in Heather Grey (25424-HEATHER)
- SIMPLIFY Under the Bed Storage Bag in Beige, 2PK (25424-2PK-FEJ)
- SIMPLIFY Medium Woven Strap Shelf Tote in Black (25099-BLACK)
- SIMPLIFY Under the Bed Storage Box in Heather Grey (25423-HEATHER)
- SIMPLIFY Medium Storage Box in Heather Grey (25420-HEATHER)
- REGENCY Folding Storage Bin, Blue, Fabric, 12 in L, 12 in W, 12 in H, 6 PK (HTOTE6PKBE)
- PELICAN Storage Trunk, Green, Polyethylene, 17 in L, 33 in W, 14 in H, 2.8 cu ft Volume Capacity (472-FTLK-1)
- Simplify Storage Totes & Containers