Shop All Storage Totes & Containers
Simplify
Medium Woven Strap Shelf Tote in Black
Mfr # 25099-BLACK
Zoro # G012340375
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Length 14.5 in
- Overall Height 14.5 in
- Overall Width 7.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 25099-BLACK
- Zoro # G012340375
- UPC # 633125206738
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 14.5 in |
Overall Height | 14.5 in |
Overall Width | 7.6 in |
Details
Color | Black |
Material | Plastic |
Description
This Simplify Woven Strap Shelf Tote makes organizing easy! Acts as a great storage accessory for all your home needs. Fits perfectly on your shelf, in your closet or in any other room. Acts as a great storage accessory for all your home needs. Store clothes, accessories, or more inside. It is great for keeping items safe and hidden inside. The design is lightweight and durable, and the handles make it easy to carry. These totes are cute and stylish and the perfect addition to any home storage solution.
- •Dimensions: 14.6" x 7.7" x 4.7"
- •Durable wipe-clean woven polypropylene fabric strapping
- •Durable Handles on Sides
- •Open Top; Allows for Easy Access
- •Storage Organizer
- •Multitude of styles/colors to fit any home
- •Wire frame helps retain shape
- •Lightweight design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Blue)
- SENTRY SAFE Security Safe, 4.3 cu ft, 195 lb (T8331BLKHRO)
- DURHAM MFG Wall mountable cable tie rack with 5 compartments (298-95)
- LITTLE GIANT Wire Reel Cart, Louvered Panel Back Model (RT4-5TL-LP)
- SIMPLIFY Under the Bed Storage Bag in Heather Grey (25424-HEATHER)
- SIMPLIFY Medium Storage Box in Heather Grey (25420-HEATHER)
- SIMPLIFY Under the Bed Storage Bag in Beige, 2PK (25424-2PK-FEJ)
- SIMPLIFY Mesh Tote with Bamboo Handle in White (30150-WHITE)
- SIMPLIFY Under the Bed Storage Box in Heather Grey (25423-HEATHER)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080BL)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 3 1/2 in H (DC1035-SXL BUY 16S)
- Simplify Storage Totes & Containers