Shop All Cabinet Organization & Accessories
Simplify
Medium Vertical Stripe Organizer in Clear
Mfr # 24021
Zoro # G212329521
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 6 in
- Length 10 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24021
- Zoro # G212329521
- UPC # 633125216805
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 6 in |
Length | 10 in |
Depth | 10 in |
Details
Material | Plastic |
Color | Super Clear |
Description
The Simplify Medium Vertical Organizer is the best kitchen storage and organization solution. This bin is perfect for cabinet and refrigerator organization. You can store canned foods in it without worrying about them falling over when you open your cabinet or drawer. Or you can store fruits, vegetables, and yogurts. in your fridge. The handle cut outs make it easy to lift and slide the bin. The clear design makes items inside visible and easy to find. You can also keep it in your office to store office supplies. The perfect storage solution for any room.
- •Dimensions: 10" x 6" x 3"
- •Multipurpose Organizer
- •Cabinet and Refrigerator Organizer
- •Carrying Handles
- •Great for the home, bathroom, office & kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Mortise Lockset, Classroom, L9000 Series (L9070LB RH 134)
- X1 TOOLS R-337 Square O-Ring ID: 3, CS 3/16, OD 3 3/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R337x8)
- MONROE PMP 1-1/2" W x 72" H Electrogalvanized Continuous Hinge (CE24015072GA)
- NATIONAL GUARD Weatherstrip, Brush Insert, 8 ft. L (A605A-96)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1522CR-1)
- HARDWARE RESOURCES 15" Wood Door Mount Spice Rack (SPR15A)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-18-11-526)
- DELTANA DSAT5 Acorn Cabinet Finial Antique Brass, 10PK (DSAT5-XCP10)
- KITTRICH Con-Tact 04F-C6L1B-06 Shelf and Drawer Liner, 4 ft L, 12 in W, PVC, Chocolate (04F-C6L1B-01)
- REV-A-SHELF Rev-A-Shelf Legrabox Pull Out Double WasteTrash Container wSoft Close (5LB-1835OGMP-213)
- Simplify Cabinet Organization & Accessories