Shop All Storage Totes & Containers
Simplify
Medium Storage Box in Heather Grey
Mfr # 25420-HEATHER
Zoro # G412340388
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color HGrey
- Material Plastic
- Overall Length 11 in
- Overall Height 11 in
- Overall Width 11.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 25420-HEATHER
- Zoro # G412340388
- UPC # 633125822730
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 11 in |
Overall Height | 11 in |
Overall Width | 11.8 in |
Details
Color | HGrey |
Material | Plastic |
Description
Just unfold this stylish storage organizer to safely store and organize your favorite items. Made of breathable non-woven material, it will keep your items safe while having your room neatly organized. It features a helpful handle and reinforced sides, this lidded storage box is sturdy enough to stack, so you get the most use of every space in your office or home.
- •Dimensions: 11"x 12"x 6
- •Made of Strong and durable Non-Woven Material
- •Convenient Label Window to identify the contents
- •100% PP Nonwoven breathable Material
- •Quickly folds flat for storage when not in use
- •Flip Top Covered Lid for Protection & Easy Access
- •Reinforced sides provide stack ability
- •Perfect for off-season items and accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G1164-DL)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9301185136)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP08 Gray)
- SIMPLIFY Under the Bed Storage Bag in Beige, 2PK (25424-2PK-FEJ)
- SIMPLIFY Under the Bed Storage Box in Heather Grey (25423-HEATHER)
- SIMPLIFY Medium Woven Strap Shelf Tote in Black (25099-BLACK)
- SIMPLIFY Under the Bed Storage Bag in Heather Grey (25424-HEATHER)
- SIMPLIFY Mesh Tote with Bamboo Handle in White (30150-WHITE)
- ZORO SELECT Storage Tote, Gray, Plastic, 48 1/2 in L, 23 in W, 13 1/2 in H, 65 gal Volume Capacity (BC-4721)
- LEWISBINS LEWISBins Divider Box DC1035 10-13/16" x 8-5/16" x 3-1/2", Gray (DC1035 Grey)
- Simplify Storage Totes & Containers