Shop All Cabinet Organization & Accessories
Simplify
Medium Square Compartment Drawer Organizer in Faux Jute, 2PK
Mfr # 25513-FEJ
Zoro # G312337556
product price: $7.95
/pk 2, $3.98/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 34% polyester + 41% PP non-woven + 25% paperboard
- Color Cream
- Width 6.5 in
- Length 7.09 in
- Depth 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 25513-FEJ
- Zoro # G312337556
- UPC # 633125275451
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 6.5 in |
Length | 7.09 in |
Depth | 7.09 in |
Details
Material | 34% polyester + 41% PP non-woven + 25% paperboard |
Color | Cream |
Description
Get your drawers organized with the Simplify single compartment drawer organizer. Easily fitting in most standard size drawers, you can keep your smaller garments in order. Great for socks, lingerie, hosiery and accessories. Made of breathable non woven material and open top allows easy access to garments. No more cluttered drawers, simply organize.
- •Dimensions: 7.25"x 6.5"x 3.7"
- •2 Pack of single organizers
- •Made of breathable non-woven material
- •Perfect for socks, lingerie, hosiery and accessories
- •Open top for easy access to garments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Automotive Key Blank, Brass, Nickel, For Mitsubishi Vehicle Locks (11010MIT3)
- THERMWELL PRODUCTS 6' WHT DNSPT Extender (GWS3W)
- PEDESTAL PRO Gooseneck Pedestal, 42"H, Stainless Steel (42-9C-SS)
- LUCKY LINE Rock Key Hider, Brown (90691)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Chrome Wire Bottom Mount Trash Can Pull-Out, Silver (RV-18KD-17C S)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Chrome Wire Bottom Mount Trash Can Pullout with Full-Extension Slides, White (RV-15PB-2 S)
- HAFELE Cabinet Protector Gray/Stainless 45-1/4 in. W x 23-5/8 in. D Polystyrene Mat (HA.547.91.550)
- HARDWARE RESOURCES 28" Kidney Wood Lazy Susan Shelf with Swivel (LSK28-S)
- HARDWARE RESOURCES 3-Tier Spice Rack Pulldown (TTSPD-R)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container (4WCTM-12DM1-343-FL)
- Simplify Cabinet Organization & Accessories