Shop All Cabinet Organization & Accessories
Simplify
Medium Rectangular Drawer Organizer, 2PK
Mfr # 24042
Zoro # G312329452
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 3.7 in
- Length 11.6 in
- Depth 11.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplify
- MFR # 24042
- Zoro # G312329452
- UPC # 633125244617
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 3.7 in |
Length | 11.6 in |
Depth | 11.6 in |
Details
Material | Plastic |
Color | Super Clear |
Description
Organize your bathroom vanity or desk drawer with this Simplify 2 Pack Medium Rectangular Drawer Organizer. It is the perfect size for desk accessories such as pens, pencils, and markers. It is also good for holding jewelry and cosmetics and brushes. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.
- •Dimensions: 11.6" x 3.7" x 2.4"
- •Multipurpose Drawer Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for small desk accessories, jewelry, and cosmetics
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle, Chest, 4 1/16 In, Polished Zinc, Unthr. Through Holes (4PE28)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.1W)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (4PA99)
- BEST Interchangeable Core, Satin Chrome, Keyway Type WC, 7 Pins (1CP7WC1626)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Soft Close Kit for the 5372 Series Blind Corner Organizers (5372-SC-KIT-2)
- HARDWARE RESOURCES Soft-close Appliance Lift (ML-1CH)
- HARDWARE RESOURCES 15" Double Cutlery Drawer (CD15)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2150BBSCDM-2)
- HARDWARE RESOURCES 5" "No Wiggle" Base Cabinet Soft-close Pullout, Pre-Assembled (BPO2-5SC)
- HARDWARE RESOURCES White Single Can Wire Bottom-Mount Trashcan Pullout (CAN-EBMSW-R)
- Simplify Cabinet Organization & Accessories