Shop All Cabinet Organization & Accessories
Simplify
Medium Narrow Drawer Organizer in Clear
Mfr # 24013
Zoro # G712329502
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 3 in
- Length 9 in
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24013
- Zoro # G712329502
- UPC # 633125214498
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 3 in |
Length | 9 in |
Depth | 9 in |
Details
Material | Plastic |
Color | Super Clear |
Description
Organize your bathroom vanity or desk drawer with this Simplify Medium Narrow Drawer Organizer. It is the perfect size for desk accessories such as pens, pencils, and markers. It is also good for holding jewelry and cosmetics and brushes. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.
- •Dimensions: 9" x 3" x 2"
- •Multipurpose Drawer Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for desk accessories, jewelry, and cosmetics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN129-12-D 3 Part Solid Hinge, Steel (12WNG8)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- MSI Cosmic White 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0105)
- ROHDE Pull Handle, Half Matte, Unth. Through Holes (FK-02.A120.84)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- HARDWARE RESOURCES Black 50 Quart Plastic Waste Container Lid (CAN-50LID)
- HARDWARE RESOURCES Single 35 Quart Bottom-Mount Soft-close Trashcan Pullout for Door Mounting, Includes Black Can (CDM-WBMS35B)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Pie Cut Lazy Susans for Corner Base Cabinets (4WLS942-31P-52)
- HARDWARE RESOURCES 18" Wood Rollout Drawer (RO18-WB)
- REV-A-SHELF Rev-A-Shelf Steel WallDoor Mount Spice Rack Organizer (5365-10-FOG)
- HARDWARE RESOURCES Double 35 Quart Polished Chrome Wire Bottom-Mount Trashcan Pullout (CAN-EBMDPC-R)
- Simplify Cabinet Organization & Accessories