Shop All Cabinet Organization & Accessories
Simplify
Medium Clear Organizer with Bamboo Lid
Mfr # 23318
Zoro # G612329466
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 3.74 in
- Length 7.48 in
- Depth 7.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 23318
- Zoro # G612329466
- UPC # 633125827612
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 3.74 in |
Length | 7.48 in |
Depth | 7.48 in |
Details
Material | Plastic |
Color | Super Clear |
Description
The perfect organizer for your dresser or nightstand, the Simplify clear organizer. Designed as a clear box that allows you to easily see your items inside and completed with a sturdy bamboo lid. Stylish enough to leave out as dcor and small enough to fit in a drawer. Perfect for your jewelry or small accessories.
- •Dimensions: 7.5"x 3.75"x 2.25"
- •Clear organizer allows you to easily see your items on the inside
- •Sturdy Bamboo Lid that sits neatly on top
- •Perfect for jewelry, makeup & accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM NEW : 2021 Kia Sorento / Emergency Key / PN:81996-P2710 (EKB-KIA-P2710)
- ILCO Ilco: Key Blanks, P1108-B88 SATURN (ILCO-P1108-B88)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (A80MPU-250)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Trash Can Pull Out with 2 White Trash Cans and Wire Basket (5349-1527DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container with SoftOpen Close (4WCBM-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-14-52)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-11-52)
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- HARDWARE RESOURCES Polished Chrome STORAGE WITH STYLE Soft-close Hanging Pan Pullout (SWS-PO21PC)
- Simplify Cabinet Organization & Accessories