Shop All Cabinet Organization & Accessories
Simplify
Long Rectangular Drawer Organizer in Clear
Mfr # 24017
Zoro # G412329475
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 6 in
- Length 15 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24017
- Zoro # G412329475
- UPC # 633125216034
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 6 in |
Length | 15 in |
Depth | 15 in |
Details
Material | Plastic |
Color | Super Clear |
Description
Organize your bathroom vanity or desk drawer with this Simplify Long Rectangular Drawer Organizer. It is the perfect size for desk accessories such as pens, pencils, and note paper. It is also good for holding jewelry and cosmetics and brushes. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.
- •Dimensions: 15" x 6" x 2"
- •Multipurpose Drawer Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for desk accessories, jewelry, and cosmetics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Timberline Lock Plug Satin Nickel Keyed Alike Key Number 108 (LP-700-108TA)
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0142)
- ZORO SELECT Hole Plug, Hole D 1 3/8 In, Blk, PK25 (1ELX5)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461L.3)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf - Double 50 Qt Bottom Mount Trash Can Pulloutwith BLUMOTION Soft-Close Slides, Silver (4WCSC-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-062-32-1)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-15W-52)
- HARDWARE RESOURCES "No Wiggle" 8" Soft-close Vanity Cabinet Pullout (VBPO8-SC)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 5Shelf Lazy Susans for 52 H Pantry Cabinets (6065-18-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-30HSC-1)
- Simplify Cabinet Organization & Accessories