Shop All Cabinet Organization & Accessories
Simplify
Long Narrow Drawer Organizer in Clear
Mfr # 24014
Zoro # G012329462
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 12 in
- Length 3 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplify
- MFR # 24014
- Zoro # G012329462
- UPC # 633125216003
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 12 in |
Length | 3 in |
Depth | 3 in |
Details
Material | Plastic |
Color | Super Clear |
Description
Organize your bathroom vanity or desk drawer with this Simplify Long Narrow Drawer Organizer. It is the perfect size for desk accessories such as pens, pencils, and markers. It is also good for holding jewelry and cosmetics and brushes. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.
- •Dimensions: 3" x 12" x 2"
- •Multipurpose Drawer Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for desk accessories, jewelry, and cosmetics
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1010)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD58)
- BARON Sngl Loop Chain #1 125' (7262)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001818)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC24-20)
- HARDWARE RESOURCES 15" Drop-In Spice Tray Drawer Insert (SPO15-B18)
- DELTANA DSAT5 Acorn Cabinet Finial Antique Brass, 10PK (DSAT5-XCP10)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Wall Cabinets (7012-20-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-162)
- HARDWARE RESOURCES Black 50 Quart Plastic Waste Container Lid (CAN-50LID)
- Simplify Cabinet Organization & Accessories