Large Vertical Stripe Organizer in Clear
Mfr # 24022
Zoro # G812329518
Key Features
- Material Plastic
- Color Super Clear
- Width 7.76 in
- Length 11 in
- Depth 11 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24022
- Zoro # G812329518
- UPC # 633125216829
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 7.76 in |
Length | 11 in |
Depth | 11 in |
Details
Material | Plastic |
Color | Super Clear |
Description
The Simplify Large Vertical Organizer is the best kitchen storage and organization solution. This bin is perfect for cabinet and refrigerator organization. You can store canned foods and boxes in it without worrying about them falling over when you open your cabinet or drawer. Or you can store fruits, vegetables, and yogurts. in your fridge. The handle cut outs make it easy to lift and slide the bin. The clear design makes items inside visible and easy to find. You can also keep it in your office to store office supplies or in the bathroom to hold shampoos and soaps. The perfect storage solution for any room.
- •Dimensions: 11" x 7.76" x 6"
- •Multipurpose Organizer
- •Cabinet and Refrigerator Organizer
- •Carrying Handles
- •Great for the home, bathroom, office & kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Zinc Plated Steel Flush Head Hole Plugs 15PK (66925)
- MAGIC MESH Hands Free Garage Screen Door 1 pc (MM181112)
- DELTANA Round Universal Floor Bumper 2" Bright Brass (UFB5000U3)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (2ZEP7)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- HARDWARE RESOURCES 24" Pie-Cut Two-Shelf Plastic Lazy Susan Set (PLSP24)
- HDL HARDWARE Kv Stainless Steel Tip Out Trays 22 in. (SF22)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC20SC-8)
- REV-A-SHELF Rev-A-Shelf - 3 x 30 Inch Wooden Adjustable Pull-Out Between Cabinet Wall Filler (432-WF-3C)
- REV-A-SHELF Rev-A-Shelf Wood Base Filler Pull Out Organizer for New Kitchen Applications wSoft Close (432-BFSC-9C)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3336-A-1)
- Simplify Cabinet Organization & Accessories