Shop All Cabinet Organization & Accessories
Simplify
Large Drawer Organizer
Mfr # 24043
Zoro # G212329484
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Super Clear
- Width 7.9 in
- Length 11.8 in
- Depth 11.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplify
- MFR # 24043
- Zoro # G212329484
- UPC # 633125244624
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Width | 7.9 in |
Length | 11.8 in |
Depth | 11.8 in |
Details
Material | Plastic |
Color | Super Clear |
Description
Organize your bathroom vanity or desk drawer with this Simplify Large Drawer Organizer. It is the perfect size for desk accessories such as pens, pencils, and note paper. It is also good for holding jewelry and cosmetics and brushes. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.
- •Dimensions: 11.85" x 7.95" x 2.56"
- •Multipurpose Drawer Organizer
- •Great for the home, bathroom, office & kitchen
- •Perfect size for small desk accessories, jewelry, and cosmetics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, A1515 MEDECO 6 PIN (ILCO-A1515)
- TOUGH GUY Access Door, Standard with Key, 16x16In (1UEW9)
- MIDWEST FASTENER 3/4" Nickel Split Key Rings 15PK (38503)
- MIDWEST FASTENER 2-1/2 x 1-3/4" Solid Brass Butt Hinges 2PK (37165)
- SIMPLIFY Square Open Front Organizer in Clear (24030)
- REV-A-SHELF Rev-A-Shelf - Re28 Inch Polymer Pie-Cut 2-Shelf Lazy Susan Blind Corner with Telescoping Shaft, Almond (6942-28-15-52)
- REV-A-SHELF Rev-A-Shelf TwoTier Steel Wire Pull Out Cookware Cabinet Organizer (5CW2-1222-CR)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1222CR-1)
- REV-A-SHELF Rev-A-Shelf MultiContainer Pull Out WasteRecycling System (5BBSC-WMDM24-W)
- HARDWARE RESOURCES 15" Wood Door Mount Spice Rack (SPR15A)
- HDL HARDWARE Rev-A-Shelf Necklace Insert 24in Wide X 14in Deep (CJD-24IN)
- Simplify Cabinet Organization & Accessories