Shop All Decorative Mirrors
Simplify
Jewelry Armoire with Edge to Edge Full Length Mirror, Free Standing Cabinet
Mfr # 27248-WHITE
Zoro # G112337589
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16.34 in
- Material MDF
- Color White
- Depth 61.02 in
- Length 61.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplify
- MFR # 27248-WHITE
- Zoro # G112337589
- UPC # 633125804378
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 16.34 in |
Depth | 61.02 in |
Length | 61.02 in |
Details
Material | MDF |
Color | White |
Description
Keep your jewelry and accessories organized with this luxurious velvet lined, free standing jewelry cabinet. Designed with a tilting full length edge to edge mirror for the complete head to toe look! This spacious cabinet contains ample storage with 6 drawers, unique acrylic board, 40 slant earring holes, 4 earring wires, 18 necklace hooks, scarf rod, 48 ring slots and 13 compartments organize all jewelry in one place, accessible and prevent tangles.
- •SPACIOUS: 6 drawers, unique acrylic board, 40 slant earring holes, 4 earring wires, 18 necklace hooks, scarf rod, 48 ring slots and 13 compartments organize all jewelry in one place, accessible and prevent tangles
- •FULL LENGTH MIRROR: Full length edge to edge mirror made of quality glass, high-end and reflect real head-to-toe
- •LUXURIOUS: Completely velvet lined on the inside
- •EASY ASSEMBLY: Quickly assemble within minutes with the included instructions and hardware kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Putty, 72HX36W (BA40361872-07)
- HILLMAN 916 8 Blued Cut Tack (122594)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 18" Conference Table (WFT5-1896)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- WAYBORN HOME FURNISHING WaybornHomeFurnishings MC004 Beveled Mirror Pedestal - Mirror (MC004)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- Simplify Decorative Mirrors